Replacement Screen, Aluminum, 48 in W, 100 ft L, 0.011 in Wire Dia, Charcoal
Mfr # FCS9439-M
Zoro # G4990562
product price: $159.29
/ea
Free Shipping & Returns
Key Features
Screen Material
Aluminum
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.011 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCS9439-M
Zoro #
G4990562
UPC #
011646135162
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
48 in
Length
100 ft
Wire Dia.
0.011 in
Overall Width
4 ft
Wire Diameter
0.011 in
Overall Length
100 ft
Details
Item
Replacement Screen
Screen Material
Aluminum
Color
Charcoal
Standards
ASTM, GREENGUARD Gold, ISO
Count
1
Product Type
Replacement Screen
Oxidation
Non-Oxidizing
Mesh Rating
Medium
Protection From
Insects
Form
Roll
For Use With
Doors, Windows
Description
Replacement Screen, Screen Material Aluminum, Width 48 in, Length 100 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.