Replacement Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Gray

  • Mfr # FCS8738-M

  • Zoro # G4990282


product price:  $7.15
/ea

Key Features

Screen Material
Fiberglass
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
24 in
Wire Dia.
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCS8738-M
Zoro #
G4990282
UPC #
011646301178
Country of Origin
United States

Dimensions

Mesh Size Range
Medium
Mesh Size
18 x 16
Width
24 in
Length
7 ft
Wire Dia.
0.011 in
Overall Length
7 ft
Wire Diameter
0.011 in
Overall Width
2 ft

Details

Item
Replacement Screen
Screen Material
Fiberglass
Color
Gray
Standards
GREENGUARD Gold
Mesh Rating
Medium
Count
1
Protection From
Insects
Resistance Properties
Tear Resistant
For Use With
Doors, Windows
Product Type
Replacement Screen
Form
Roll

Description

Replacement Screen, Screen Material Fiberglass, Width 24 in, Length 7 ft, Wire Dia. 0.011 in, Gray, Mesh Size 18 x 16, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.