Replacement Screen, Fiberglass, 36 in W, 100 ft L, 0.008 in Wire Dia, Charcoal
Mfr # FCS8480-M
Zoro # G4725804
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Mesh Size Range
Fine
Mesh Size
20 x 20
Wire Dia.
0.008 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCS8480-M
Zoro #
G4725804
UPC #
011646335470
Country of Origin
United States
Dimensions
Mesh Size Range
Fine
Mesh Size
20 x 20
Width
36 in
Length
100 ft
Wire Dia.
0.008 in
Overall Length
100 ft
Wire Diameter
0.008 in
Overall Width
3 ft
Details
Item
Replacement Screen
Screen Material
Fiberglass
Color
Charcoal
For Use With
Doors, Windows
Form
Roll
Product Type
Replacement Screen
Count
1
Mesh Rating
Fine
Description
Replacement Screen, Screen Material Fiberglass, Width 36 in, Length 100 ft, Wire Dia. 0.008 in, Charcoal, Mesh Size 20 x 20, Mesh Size Range Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.