Replacement Screen, Fiberglass, 48 in W, 100 ft L, 0.011 in Wire Dia, Charcoal

  • Mfr # FCS8979-M

  • Zoro # G4990431


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Fiberglass
Mesh Size Range
Fine
Mesh Size
54 x 18
Length
100 ft
Wire Dia.
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCS8979-M
Zoro #
G4990431
UPC #
011646365163
Country of Origin
United States

Dimensions

Mesh Size Range
Fine
Mesh Size
54 x 18
Width
48 in
Length
100 ft
Wire Dia.
0.011 in
Overall Width
4 ft
Wire Diameter
0.013 in
Overall Length
100 ft

Details

Item
Replacement Screen
Screen Material
Fiberglass
Color
Charcoal
Standards
GREENGUARD Gold
Form
Roll
For Use With
Doors, Windows
Resistance Properties
Tear Resistant
Screen Finish
PVC Coated
Solar Transmittance
75 %
Mesh Rating
Fine
Protection From
Insects, Solar Heat
Count
1
Product Type
Replacement Screen

Description

Replacement Screen, Screen Material Fiberglass, Width 48 in, Length 100 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 54 x 18, Mesh Size Range Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.