Replacement Screen, Fiberglass, 48 in W, 7 ft L, 0.011 in Wire Dia, Charcoal
Mfr # FCS8561-M
Zoro # G5013382
product price:Â $13.59
/eaKey Features
Screen Material
Fiberglass
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.011 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCS8561-M
Zoro #
G5013382
UPC #
011646331076
Country of Origin
Mexico
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
48 in
Length
7 ft
Wire Dia.
0.011 in
Overall Length
7 ft
Wire Diameter
0.011 in
Overall Width
4 ft
Details
Item
Replacement Screen
Screen Material
Fiberglass
Color
Charcoal
Standards
GREENGUARD Gold
For Use With
Doors, Windows
Protection From
Insects
Product Type
Replacement Screen
Resistance Properties
Tear Resistant
Mesh Rating
Medium
Form
Roll
Count
1
Description
Replacement Screen, Screen Material Fiberglass, Width 48 in, Length 7 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.