Replacement Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Gray

  • Mfr # FCS8871-M

  • Zoro # G4990361


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Fiberglass
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
60 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCS8871-M
Zoro #
G4990361
UPC #
011646305183
Country of Origin
United States

Dimensions

Mesh Size Range
Medium
Mesh Size
18 x 16
Width
60 in
Length
100 ft
Wire Dia.
0.011 in
Overall Width
5 ft
Overall Length
100 ft
Wire Diameter
0.011 in

Details

Item
Replacement Screen
Screen Material
Fiberglass
Color
Gray
Standards
GREENGUARD Gold
Protection From
Insects
Product Type
Replacement Screen
Resistance Properties
Tear Resistant
Count
1
Mesh Rating
Medium
Form
Roll
For Use With
Doors, Windows

Description

Replacement Screen, Screen Material Fiberglass, Width 60 in, Length 100 ft, Wire Dia. 0.011 in, Gray, Mesh Size 18 x 16, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.