Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver

  • Mfr # FCS9635-M

  • Zoro # G4720222


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Galvanized Steel
Mesh Size Range
Medium
Mesh Size
18 x 14
Length
100 ft
Wire Dia.
0.009 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCS9635-M
Zoro #
G4720222
UPC #
011646719133
Country of Origin
United States

Dimensions

Mesh Size Range
Medium
Mesh Size
18 x 14
Width
36 in
Length
100 ft
Wire Dia.
0.009 in
Wire Diameter
0.009 in
Overall Length
100 ft
Overall Width
3 ft

Details

Item
Replacement Screen
Screen Material
Galvanized Steel
Color
Silver
Standards
ASTM, GREENGUARD Gold, ISO
Form
Roll
For Use With
Doors, Windows
Count
1
Screen Finish
Galvanized
Mesh Rating
Medium
Protection From
Insects
Product Type
Replacement Screen

Description

Replacement Screen, Screen Material Galvanized Steel, Width 36 in, Length 100 ft, Wire Dia. 0.009 in, Silver, Mesh Size 18 x 14, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.