Replacement Screen, Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Charcoal
Mfr # FCS8996-M
Zoro # G4990404
product price: $323.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Screen Material
Polyester
Mesh Size Range
Coarse
Mesh Size
14 x 10
Wire Dia.
0.025 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCS8996-M
Zoro #
G4990404
UPC #
011646705907
Country of Origin
United States
Dimensions
Mesh Size Range
Coarse
Mesh Size
14 x 10
Width
48 in
Length
100 ft
Wire Dia.
0.025 in
Overall Width
4 ft
Wire Diameter
0.025 in
Overall Length
100 ft
Details
Item
Replacement Screen
Screen Material
Polyester
Color
Charcoal
Standards
GREENGUARD Gold
Resistance Properties
Flame Retardant
For Use With
Doors, Windows
Screen Finish
PVC Coated
Product Type
Replacement Screen
Mesh Rating
Coarse
Protection From
Insects, Pets
Count
1
Form
Roll
Description
Replacement Screen, Screen Material Polyester, Width 48 in, Length 100 ft, Wire Dia. 0.025 in, Charcoal, Mesh Size 14 x 10, Mesh Size Range Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.