Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Adfors Saint-Gobain ADFORS 0.16 in. D X 100 ft. L Screen Spline FCS8523-U

Saint-Gobain ADFORS 0.16 in. D X 100 ft. L Screen Spline (Discontinued)

  • Mfr # FCS8523-U
  • Zoro # G3994931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCS8523-U
Zoro #
G3994931
UPC #
11646701770
Country of Origin
Mexico

Description

Saint-Gobain ADFORS 0.160 in. x 100 ft. Black Spline features an all-vinyl, serrated, hollow-core design. The package contains enough spline to screen up to 8 average-size windows. This hollow core spline is easy to roll into the screen frame channel.


  • • Secures screen into frame channel
  • • Can be used with all types of insect screening
  • • Use with charcoal colored screens for a seemless look
  • • Vinyl construction
  • • Serrated with hollow core
  • • 0.160 in. Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.