Saint-Gobain ADFORS Extra Strength 36 in. W X 7 ft. L Charcoal Fiberglass Insect Screen Cloth

  • Mfr # FCS10113-M

  • Zoro # G1924639


product price:  $18.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCS10113-M
Zoro #
G1924639
UPC #
11646101136
Country of Origin
Mexico

Description

Saint-Gobain ADFORS Extra Strength Screen is a heavy duty fiberglass mesh providing 40% more strength compared to standard fiberglass screen. Extra strength screen heavyweight weave provides greater protection and long lasting durability without compromising outward visibility. Ideal for use in large openings or high traffic areas where extra strength is needed, such as large windows and screen doors.


  • • Heavy duty mesh approximately 40% stronger than standard screens
  • • Screen mesh with added strength without compromising visibility
  • • Ideal for replacing up to 2 window screen or 1 screen door
  • • Extra Strength screen mesh is perfect for large windows, doors, and other high usage areas that need extra protection against active pets and young children
  • • Charcoal fiberglass window screen mesh helps reduces glare and make the screen less visible
  • • Ideal solution for window screen replacement on larger windows or for screen door replacements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.