AG220 CA Glue 1.7 oz & Activator Spray Set 6.76 fl oz, Super Glue and Accelerator Kit

  • Mfr # adgr_AG220_1pk

  • Zoro # G216246985


product price: $20.99
/ea

Key Features

Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
adgr_AG220_1pk
Zoro #
G216246985
UPC #
23632533241
Country of Origin
Turkey

Details

Color
Clear
Item
CA Glue & Activator Set

Description

Adhesive Guru AG220 CA Glue 1.7 oz and Activator Spray 6.76 fl oz Set is an excellent solution for quick and strong bonding. Ideal for any project that requires a strong and reliable bond. By using the CA glue and Activator together, you can reduce the curing time to as little as 5-10 seconds. Also ensures a more uniform drying process, which leads to a stronger bond between the parts. Thanks to the thick and viscous liquid form of the CA glue, it can even be applied to vertical surfaces 1200-1500 cps, similar to honey. Suitable for gluing porous or incompatible parts due to its gap-filling capability. This product meets the highest industrial standards and exhibits exceptional weathering and aging properties. With Adhesive Guru CA Glue and Activator Set, you can trust that your projects are in good hands. How to use: 1 Ensure the surfaces are clean and dry. Apply 2-3 drops of CA glue per 1 square inch of surface. 2 Shake the Activator well and spray it onto the other surface from a distance of 1 inch. 3 Press the pieces together manually for 5-10 seconds. Allow the bond to dry for at least 1 hour before handling.


  • A complete set for strong and rapid bonding
  • Ideal for woodworking, repairs, DIY projects, household tasks, school projects, 3D printing, gap-filling with materials such as sawdust, and hobbies like pen turning, model making, crafts, jewelry making, and other similar applications
  • Bonds to a variety of surfaces, including wood, ceramic, glass, Kraft paper, metal, tile, PVC, stone, MDF, fiberglass, porcelain, leather, rubber, most plastics, and more
  • NOT recommended for use with polyethylene and polypropylene plastics or non-stick surfaces. As there may be isolated exceptions, you should test the product beforehand to ensure its suitability for the material.
  • Suitable for both personal and professional uses
  • How to use - The Classical Method: 1) Wear protective gear, including a mask, safety goggles, and gloves, and work in a well-ventilated area. Ensure the surface is clean and dry before application. 2) Apply 2-3 drops of CA glue per 1 square inch of surface. 3) Shake the Activator well and spray it onto the other surface from a distance of 1 inch. 4) Press the pieces together manually for 5-10 seconds. Allow the bond to dry for at least 1 hour before handling.
  • How to use - The Layering Method: This method is ideal for filling knots and voids. 1) Wear protective gear, including mask, safety goggles, and gloves, and work in a well-ventilated area. Ensure the surface is clean and dry before application. 2) Apply a thin layer of CA Glue and spray the Activator. 3) Wait 10-15 seconds for the adhesive to cure, and repeat the process as needed.
  • After use, wipe the tip of the glue container to prevent clogging and promptly close the cap. Avoid storing the CA glue bottle in a horizontal position, as contact with the glue can cause the nozzle to harden and stick.
  • The CA glue bottles are filled to a maximum of 2/3 capacity to ensure ease of use and optimal performance. The amount of CA glue inside the bottle is precisely filled by automated machinery. Each bottle contains 1.7 oz of CA glue.
  • Store between +40°F and +75°F in a cool, dry place. Under these conditions, the shelf life is 12 months. However, storing CA glue below 40°F (not in the freezer) can extend its shelf life to up to 30 months. Ensure the glue is brought to room temperature before use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.