Shop ADHESIVE GURU
See all product information
Create Account
AG410 Foam Dispensing Gun Cleaner for Insulation Foam 15.8 fl oz Professional Grade PU Foam Cleaner
- Mfr # adgr_FmCln_AG410_1pk
- Zoro # G216298311
product price:
$
15.19
/ea
Key Features
Color
White
Width
2.4 in
Height
8.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- adgr_FmCln_AG410_1pk
- Zoro #
- G216298311
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width
- 2.4 in
- Height
- 8.82 in
Details
- Item
- Foam Gun Cleaner
- Color
- White
Description
Adhesive Guru AG410 Foam Gun Cleaner effectively eliminates polyurethane PU foam residue and thoroughly cleans foam applicator guns after use. This solvent-based foam cleaner efficiently dissolves and removes uncured expanding foam from foam dispensing guns, PU foam aerosol can valves, and various surfaces such as fabric, doors, and window frames. Designed to maintain optimal performance and prolong the lifespan of your foam gun applicator, this professional PU foam gun cleaner ensures that your equipment stays in top condition.
- Powerful solvent-based formula penetrates deep into residues and extends the foam gun's lifespan
- Ideal for cleaning expanding foam residue from foam guns, PU foam aerosol cans, and various surfaces
- Equipped with an adapter ring for easy attachment to dispensing guns
- Non-corrosive on metals (test on sensitive surfaces like painted plastic beforehand)
- AG410 Foam Cleaner attaches to standard foam applicator guns and is simple to use
- How to use: 1) Wear protective gear, including coverall, mask, safety goggles, and gloves, and work in a well-ventilated area 2) After completing the insulation foam application, detach the PU foam canister from the foam gun and shake the foam cleaner thoroughly before use 3) Spray the foam cleaner onto the gun basket and tip, wiping away any uncured foam residue with a dry cloth 4) Attach the cleaner canister securely to the gun and press the trigger several times to expel any remaining foam into a trash can until only cleaner comes out 5) Allow the foam gun to sit for 4-5 minutes to fully dissolve any remaining foam inside then, spray again until no cleaner is emitted 6) Remove the cleaner canister and wipe the exterior of the gun with a clean cloth. 7) Store the foam gun in an upright position in a dry place.
- Application temperature: +40 to +90-°F
- Not effective on dried foam; cured PU foam must be removed mechanically
- Nozzle of this product is not suitable for cleaning straws
- Store between +40 and +75 °F in a cool, dry place. Flammable - keep away from open flames, hot surfaces, and smoking areas. Avoid direct inhalation. use in a well-ventilated area. Keep out of reach of children.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.