AG540 Nail Grip Construction Adhesive, Waterproof, Paintable, Indoor/Outdoor, 10.5 fl oz, 24PK
- Mfr # adgr_NailGr_AG540_24pk
- Zoro # G716298323
Key Features
Specifications
Details
- MFR #
- adgr_NailGr_AG540_24pk
- Zoro #
- G716298323
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- White
Description
Adhesive Guru AG540 Nail Grip Construction Adhesive is a high-performance, acrylic-based adhesive designed for powerful bonding across a wide range of building materials including concrete, masonry, plasterboard, wood, PVC, glass, and ceramic. Whether you're installing skirting boards, thresholds, tiles, or decorative elements, AG540 provides a strong, long-lasting hold you can count on. Its weatherproof, water-resistant formula makes it ideal for both indoor and outdoor use. Once cured, the adhesive creates a durable, paintable surface that resists moisture and wear. Easy to apply and clean up with water before curing, AG540 delivers professional-grade results for any construction or renovation task.
- Strong bonding on concrete, masonry, wood, plasterboard, PVC, ceramic, and more
- Reliable performance for both indoor and outdoor applications
- Weatherproof and water-resistant after curing
- Ideal for skirting boards, panels, tiles, foam, decorative materials, and more
- Forms a durable, permanent bond within 24-hours
- Paintable surface after fully drying for a clean, finished look
- Acrylic-based formula with excellent grip strength
- Can be cleaned with water before curing
- Solvent-free and safe for a wide range of materials
- How to use: Wear protective gloves, clothing, eye protection, and face protection. Ensure surfaces are clean, dry, and free from dust or grease. Cut the cartridge nozzle at a 45° angle to the desired bead size, and load it into a standard caulking gun. Apply a continuous bead of AG540 to one of the surfaces. Immediately press the materials together firmly to ensure full contact and optimal adhesion. Excess adhesive can be removed with a damp cloth before it cures. Allow at least 24 hours for the adhesive to fully dry and reach its final strength. Avoid moving or handling the bonded area during this time.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.