Balloon Shine Spray - High Gloss Finish for Latex Balloons, Long Lasting (16.9 fl oz), 12PK
- Mfr # adgr_BLN_SHN_12pk
- Zoro # G123362761
product price:Â
$
99.99
/pk of 12, $8.33/ea
Key Features
Application Method
Spray-On
Sealant Container
Aerosol Spray Can
Finish
High Gloss
Size
16.9 fl oz
Temp. Range
41°F to 86°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- adgr_BLN_SHN_12pk
- Zoro #
- G123362761
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 16.9 fl oz
Details
- Application Method
- Spray-On
- Sealant Container
- Aerosol Spray Can
- Finish
- High Gloss
- Temp. Range
- 41°F to 86°F
- For Use On
- Latex Balloons
Description
The Adhesive Guru AG160 Balloon Shine Spray is a professional-grade polishing agent and burnishing compound designed to instantly transform matte latex balloons into stunning, high-gloss decorations. Specifically formulated to combat surface oxidation, this advanced spray creates a protective barrier that prevents balloons from becoming cloudy or dull, ensuring they stay vibrant and photo-ready throughout your entire event. Whether you are decorating for a wedding, birthday, or corporate gala, our unique formula delivers a long-lasting, mirror-like brilliance without the need for gloves, towels, or messy wiping. The fast-drying aerosol ensures a clean setup for both indoor and outdoor arrangements, leaving behind a subtle, pleasant scent instead of the harsh chemical odors typical of industrial sprays. Packaged in an extra-capacity 16.9 fl oz can, it provides extensive, cost-effective coverage for massive balloon arches and garlands, making it the essential choice for professional event decorators.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.