1-Tier 3-Shelf Steel Free Standing Storage Locker Cabinet for Home, School, Gym in Purple
- Mfr # ADI629-201-PUR-MK
- Zoro # G913348739
product price:Â
$
292.99
/ea
Key Features
Overall Width
12 in
Overall Depth
12 in
Length
72 in
Includes
Keys
Body Material
STEEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADI629-201-PUR-MK
- Zoro #
- G913348739
- UPC #
- 840309412339
- Country of Origin
- China
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 12 in
- Length
- 72 in
Details
- Color
- Purple
- Includes
- Keys
- Body Material
- STEEL
Description
1-Tier 3-Shelf Steel Free Standing Storage Locker Cabinet for Home, School, Gym in Purple. Dual Locking Mechanism, Rubber Feet
- Reinforced heavy duty steel solid frame
- Dual-locking mechanism to efficiently protect its contents
- Suitable for school, home, gym, office or employee storage
- Constructed using steel framing and sides, with rubber feet on the bottom for durability
- Dimensions of the locker are 72 inch height x 12 inch depth x 12 inch width
- Designed with vented doors to help prevent odor and reduce bacteria
- Versatile and attractive design, and comes with built-in shelves and 2 internal hooks included for hats and jackets
- Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
- Sides of the locker are furnished in a neutral off-white color, accented by vibrant door color
- Lockers include a convenient name tag slot for personalization
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.