
1-Tier 3-Shelf Steel Free Standing Storage Locker Cabinet for Home, School in Red
Mfr # ADI629-01-RED-MK
Zoro # G113348737
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Overall Depth
15 in
Body Material
STEEL
Length
48 in
Includes
Keys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADI629-01-RED-MK
Zoro #
G113348737
UPC #
840309412292
Country of Origin
China
Dimensions
Overall Width
15 in
Overall Depth
15 in
Length
48 in
Details
Color
Red
Body Material
STEEL
Includes
Keys
Description
1-Tier 3-Shelf Steel Free Standing Storage Locker Cabinet for Home, School in Red. Dual Locking Mechanism. Rubber Feet
- Reinforced heavy duty steel solid frame
- Dual-locking mechanism to efficiently protect its contents
- Suitable for school, home, gym, office or employee storage
- Constructed using steel framing and sides, with rubber feet on the bottom for durability
- Dimensions of the locker are 48 inch height x 15 inch depth x 15 inch width
- Vented doors to help prevent odor and reduce bacteria
- Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
- Versatile and attractive design and comes with built-in shelves and additional hooks
- Include a convenient name tag slot for personalization
- Interior locker dimensions 45.6 in. H x 15 in. W x 15 in. D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.