Shop ADIROFFICE
See all product information
Create Account
W 1-Tier Steel Free Standing Storage Locker Cabinet for Home, School in Green
- Mfr # ADI629-02-GRN-MK
- Zoro # G013348738
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Overall Depth
15 in
Body Material
STEEL
Includes
Keys
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADI629-02-GRN-MK
- Zoro #
- G013348738
- UPC #
- 840309412315
- Country of Origin
- China
- Color
- Green
- Body Material
- STEEL
- Includes
- Keys
Dimensions
- Overall Width
- 15 in
- Overall Depth
- 15 in
- Length
- 24 in
Description
1-Tier Steel Free Standing Storage Locker Cabinet for Home, School in Green. Dual Locking Mechanism. Rubber Feet
- Reinforced heavy duty steel solid frame
- Dual-locking mechanism to efficiently protect its contents
- Suitable for school, home, gym, office or employee storage
- Constructed using steel framing and sides, with rubber feet on the bottom for durability
- Dimensions of the locker are 24 inch height x 15 inch depth x 15 inch width
- Vented doors to help prevent odor and reduce bacteria
- Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
- 2 internal hooks included for hats and jackets
- Include a convenient name tag slot for personalization
- 1 year manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.