12 in W, 12 in D, 72 in H, Steel

  • Mfr # ADI629-201-PUR-2PK

  • Zoro # G110083662


product price:  $429.99
/pk 2, $215.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Locker Material
Steel
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADI629-201-PUR-2PK
Zoro #
G110083662
UPC #
840309401074
Country of Origin
Viet Nam

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in

Details

Locker Material
Steel
Color
Purple

Description

The AdirOffice Steel Single Compartment Tier Key Lock Storage Locker will be warmly welcomed in school corridors, golf clubs, sports franchises, public safety, first responder and similar organizations where secure storage for participants is essential. AdirOffice storage lockers keep clutter off the floor and secure items within. This is a single tier compartment storage locker with a vent for air flow. The storage locker includes 2-shelves and 2-hooks to store items. Assembly required with provided hardware. Each door has 2-keys and option for user-provided combo- or padlock-enhanced security. The AdirOffice locker also contains a slot for names or numbers for personal or public use extends locker utility.


  • •Lockers have been constructed using steel framing and sides, with rubber feet on the bottom for durability
  • •The dimensions of the locker are 72 inch height x 12 inch depth x 12 inch width, giving you good space to fit most things
  • •The storage locker is equipped with a dual-locking mechanism to efficiently protect its contents and is supplied with two keys.
  • •The locker is designed with vented doors to help prevent odor and reduce bacteria
  • •The locker features a versatile and attractive design, and comes with built-in shelves and 2 internal hooks included for hats and jackets
  • •The locker is shipped as a kit with easy-to-follow assembly instructions
  • •Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
  • •AdirOffice four compartment lockers include a convenient name tag slot for personalization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.