Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in W, 12 in D, 72 in H, Steel

  • Mfr # ADI629-203-B-W-PKG-2

  • Zoro # G510083606


product price: $545.99
/pk 2, $273.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Locker Material
Steel
Color
Black and White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI629-203-B-W-PKG-2
Zoro #
G510083606
UPC #
840309408493
Country of Origin
Viet Nam

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in

Details

Locker Material
Steel
Color
Black and White

Description

Our Large 3 Door Locker is a durable storage option for schools, breakrooms, and changing rooms. Made of high-quality steel, it is available in seven colors to fit any office or school environment. With plenty of space for textbooks, clothes, and personal items, this locker keeps everything organized and secure. Each door can be locked individually with keys or locks provided, ensuring maximum security. The locker has a minimalist design and includes hooks for coats and bags, making organization easy. Vented doors promote air circulation to keep items fresh and dry. The locker also has metal nameplates for personalization or assigning lockers. Assembly is simple with clear instructions. Our Large 3 Door Locker caters to the needs of individuals who value quality, functionality, and style. Choose them for a premium storage solution that is both practical and fashionable.


  • •Lockers have been constructed using steel framing and sides, with rubber feet on the bottom for durability
  • •The dimensions of the locker are 72 inch height x 12 inch depth x 12 inch width, giving you good space to fit most things
  • •The storage locker is equipped with a dual-locking mechanism to efficiently protect its contents and is supplied with two keys.
  • •The locker is designed with vented doors to help prevent odor and reduce bacteria
  • •The locker features a versatile and attractive design, and comes with built-in shelves and 2 internal hooks included for hats and jackets
  • •The locker is shipped as a kit with easy-to-follow assembly instructions
  • •Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
  • •AdirOffice four compartment lockers include a convenient name tag slot for personalization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.