Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in W, 12 in D, 72 in H, Steel

  • Mfr # ADI629-206-B-W-PKG-2

  • Zoro # G110083648


product price: $599.99
/pk 2, $300.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Locker Material
Steel
Color
Black and White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI629-206-B-W-PKG-2
Zoro #
G110083648
UPC #
840309408530
Country of Origin
Viet Nam

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in

Details

Locker Material
Steel
Color
Black and White

Description

Our Large 6 Door Locker is the ultimate storage solution for schools, breakrooms, changing rooms and much more. Crafted from high-quality steel, this locker is built to last and withstand the test of time. It is available in seven vibrant colors, making it a stylish addition to any office or school environment. With ample storage space for textbooks, clothes, personal belongings, and more, this locker ensures that your items are always organized and secure. Each locker door can be locked independently with included keys or accompanying locks, providing optimal security for your peace of mind. The minimalist design of our locker makes it suitable for a wide range of spaces. They all come equipped with coat and bag hooks, making organization easy and accessible. Additionally, each door features a metal nameplate that can be used for locker assignments or personalization. Assembling the locker is a breeze too with complete instructions and installation guidance. Our Large 6 Door Locker caters to the needs of individuals who value quality, functionality, and style. Choose them for a premium storage solution that is both practical and fashionable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.