
12 in W, 12 in D, 72 in H, Steel
Mfr # ADI629-206-BLU-4PK
Zoro # G610083612
product price:Â $989.99
/pk 4, $247.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Locker Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADI629-206-BLU-4PK
Zoro #
G610083612
UPC #
840309407717
Country of Origin
Viet Nam
Dimensions
Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Details
Locker Material
Steel
Color
Blue
Description
The AdirOffice Steel Six Compartment Tier Key Lock Storage Locker will also be warmly welcomed in school corridors, golf clubs, sports franchises, public safety, first responder and similar organizations where secure storage for participants is essential. AdirOffice storage lockers keep clutter off the floor and secure items within. The storage locker includes 6-shelved compartments and 6-hooks to store items. This is a 6 tier compartment storage locker. Assembly required with provided hardware. Each door has 2-keys and option for user-provided combo- or padlock-enhanced security. The AdirOffice locker also contains a slot for names or numbers for personal or public use extends locker utility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.