Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 in W, 15 in D, 24 in H, Steel

  • Mfr # ADI629-02-B-W-PKG-2

  • Zoro # G710083659


product price: $304.99
/pk 2, $152.50/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
24 in
Locker Material
Steel
Color
Black and White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI629-02-B-W-PKG-2
Zoro #
G710083659
UPC #
840309408431
Country of Origin
Viet Nam

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
24 in

Details

Locker Material
Steel
Color
Black and White

Description

Our 24 inch Locker for Kids is made from durable steel and comes in seven vibrant colors. It provides ample storage space for clothing, books, and personal items, and each door can be locked for security. The minimalist design and coat and bag hooks make organization easy, and the vented doors keep belongings fresh and dry. The lockers are easy to assemble and cater to the needs of children, teachers, and parents who value quality, functionality, and style. As a bonus, adorned on every door are metal name plates that are great for locker assignments or personalization as you see fit. We take pride in the fact that assembling our lockers is an absolute breeze. The process is straightforward with our complete instructions and installation guidance. Choose our 24 Locker for Kids for a practical and fashionable storage solution.


  • •Locker has been constructed using steel framing and sides, with rubber feet on the bottom for durability
  • •The dimensions of the locker are 24 inch height x 15 inch depth x 15 inch width, which lets it fit in small spaces
  • •The storage locker is equipped with a dual-locking mechanism to efficiently protect its contents and is supplied with two keys
  • •The locker is designed with vented doors to help prevent odor and reduce bacteria
  • •Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
  • •The locker is shipped as a kit with easy-to-follow assembly instructions
  • •Locker features a versatile and attractive design and comes with built-in shelves and additional hooks
  • •Sides of the locker are furnished in a neutral off-white color, accented by vibrant door color
  • •AdirOffice red lockers include a convenient name tag slot for personalization
  • •Interior locker dimensions 21.6”H x 15” W x 15” D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.