Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 in W, 15 in D, 24 in H, Steel

  • Mfr # ADI629-02-BLK-PKG-2

  • Zoro # G310083660


product price: $304.99
/pk 2, $152.50/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
24 in
Locker Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADI629-02-BLK-PKG-2
Zoro #
G310083660
UPC #
840309408424
Country of Origin
Viet Nam

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
24 in

Details

Locker Material
Steel
Color
Black

Description

Our 24 Locker for Kids is the ultimate storage solution for children as they are crafted from high-quality steel, ensuring they'll withstand the test of time. Available in seven vibrant and eye-catching colors, our lockers are perfect for any classroom or children's playroom. They provide ample storage space for clothing, shoes, books, and other personal belongings, ensuring your child's items are always organized and secure. Each locker door can be locked independently with included keys or accompanying locks, providing the highest level of security for your peace of mind. The minimalist design of our lockers makes them suitable for a wide range of spaces. Each is accompanied by coat and bag hooks which make the organization more accessible than ever, encouraging children to be responsible and independent. Additionally, the vented doors ensure proper air circulation, keeping your child's belongings fresh and dry. As a bonus, adorned on every door are metal name plates that are great for locker assignments or personalization as you see fit. We take pride in the fact that assembling our lockers is an absolute breeze. The process is straightforward with our complete instructions and installation guidance. Our lockers cater to the needs of children, teachers, and parents who value quality, functionality, and style. Choose our 24 Locker for Kids for a premium storage solution that is both practical and fashionable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.