
15 in W, 15 in D, 24 in H, Steel
Mfr # ADI629-02-PUR-2PK
Zoro # G310083608
product price:Â $304.99
/pk 2, $152.50/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Overall Depth
15 in
Overall Height
24 in
Locker Material
Steel
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADI629-02-PUR-2PK
Zoro #
G310083608
UPC #
840309400947
Country of Origin
Viet Nam
Dimensions
Overall Width
15 in
Overall Depth
15 in
Overall Height
24 in
Details
Locker Material
Steel
Color
Purple
Description
Built to last, the kids 24-inch locker is durably crafted using rugged steel framing and sides for long-term strength. The bottom is outfitted with rubber feet for stability, designed to prevent the locker from slipping or causing scratches and unsightly scuff marks on any surface. The AdirOffice is great place for stashing schoolwork, sporting equipment, toys, and games. This locker also has two internal hooks that can be used for coats, hats, backpacks, sports gear and more. Lightweight and easy to assemble, this locker will make a great present for birthdays, holidays and other gift-giving occasions. The door is furnished with a lock to secure the contents inside and is vented to allow airflow. Additionally, the door is furnished with a name tag slot so it can be personalized with your child's name. The steel locker comes in a neutral off-white color for seamless incorporation into any existing decor, and is accented with a vibrant blue door color. Two keys are also included for quick and easy access inside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.