Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 in W, 15 in D, 48 in H, Steel

  • Mfr # ADI629-01-BLK-PKG-4

  • Zoro # G910083725


product price: $792.99
/pk 4, $198.25/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Locker Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI629-01-BLK-PKG-4
Zoro #
G910083725
UPC #
840309408554
Country of Origin
Viet Nam

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in

Details

Locker Material
Steel
Color
Black

Description

Our 48 inch Locker for Kids is made from durable steel and comes in seven bright colors, making it perfect for classrooms or playrooms. It has plenty of storage space for clothes, shoes, books, and other personal items. Each locker door can be locked individually for added security and convenience. The minimalist design fits well in any space and includes hooks for coats and bags. The vented doors ensure proper air circulation and the metal name plates can be personalized. Assembly is easy with our instructions. Our lockers are designed for children, teachers, and parents who value quality, functionality, and style. Choose our 48 inch Locker for Kids for a premium storage solution that is practical and fashionable.


  • •1-Tier locker has been constructed using steel framing and sides, with rubber feet on the bottom for durability
  • •The dimensions of the locker are 48 inch height x 15 inch depth x 15 inch width, giving you good space to fit most things
  • •The storage locker is equipped with a dual-locking mechanism to efficiently protect its contents and is supplied with two keys
  • •The locker is designed with vented doors to help prevent odor and reduce bacteria
  • •Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
  • •The locker is shipped as a kit with easy-to-follow assembly instructions
  • •Locker features a versatile and attractive design and comes with built-in shelves and additional hooks
  • •Sides of the locker are furnished in a neutral off-white color, accented by vibrant door color
  • •AdirOffice black lockers include a convenient name tag slot for personalization
  • •Interior locker dimensions 45.6”H x 15” W x 15” D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.