Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-Compartment Wood Adjustable Paper Sorter Literature File Organizer, Medium Oak

  • Mfr # ADI500-16-MEO

  • Zoro # G801766027


product price: $83.40
/ea
Free Shipping & Returns

Key Features

Depth
11.8 in
Material
MDF Wood
Width
20 in
Color
Medium Oak
Height
21.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI500-16-MEO
Zoro #
G801766027
UPC #
815236019333
Country of Origin
China

Dimensions

Depth
11.8 in
Width
20 in
Height
21.4 in

Details

Material
MDF Wood
Color
Medium Oak

Description

The AdirOffice 16-Compartment Wood Adjustable Literature Organizer is perfect for organizing and keeping track of materials in the home or office. Ruggedly constructed, this accessory is made of durable, medium-density fiberboard. The letter size compartments hold up to 15 lbs. and adjust in 2.5 increments to meet all your needs. It can be color coded or labeled for quick identification. It features an 11.8 in. depth and removable shelves to accommodate various items.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.