Zoro Homepage

18"x 24"Self Healing Reversible Cutting Mat, Green/Black, PK2

  • Mfr # ADICM1824-2pk

  • Zoro # G101778133


product price: $36.39
/pk 2, $18.20/ea

Key Features

Depth
18 in
Height
.3 in
Material
Polymer
Width
24 in
Color
Green/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADICM1824-2pk
Zoro #
G101778133
UPC #
810071535789
Country of Origin
Taiwan, Province of China

Dimensions

Depth
18 in
Height
.3 in
Width
24 in

Details

Material
Polymer
Color
Green/Black

Description

The AdirOffice cutting mats are made from 3-ply high-tech polymer material. Constructed with a self-healing surface the mats are extremely durable and hold up under repeated use with art and mat knives or rotary cutters. The cutting mats are 3 mm thick and made of 3 plies. The outer plies are 0.75 mm T and give the mat self-healing properties. The inner core is 1.5 mm T and prevents mat cut-through and extends blade life. Our pro-quality, self-healing mats have a medium tooth texture, non-glare surface, and are graduated on all 4 sides. Mats are hashed to every 1/8 in. and graduated to every in. with every inch marked with a heavier line. Grid pattern includes guide lines for 15°, 30°, 45°, 60°, 75° angles on 1 side and 10°, 20°, 30°, 40°, 50°, 60°, 70°, 80° on the other side and in. grid lines. Our cutting mats also have lines for cutting diagonals. Our mats come also graduated in Centimeters and Millimeters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.