Zoro Homepage

24" Aluminum Hanging Blueprint Clamps 100 Sheets, PK6

  • Mfr # ADI6026

  • Zoro # G301766329


product price: $131.99
/pk 6, $22.00/ea
Free Shipping & Returns

Key Features

Height
2.75 in
Width
26 in
Material
Aluminum/Steel
Color
Grey
Depth
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI6026
Zoro #
G301766329
UPC #
815236010071
Country of Origin
China

Dimensions

Height
2.75 in
Width
26 in
Depth
1 inch

Details

Material
Aluminum/Steel
Color
Grey

Description

The Adir Office 24 in. File Hanging Clamps Package of 6 are designed for blueprints and large format documents. These strong aluminum clamps with solid steel silver wing knobs can accommodate up to 100 sheets or 20 lbs. each. Their transparent label holders make it easy to find what you're looking for. Fits all Adir, Mayline, Alvin and Safco racks. Strong, sturdy aluminum clamps. Label holders for easy identification. Attractive and professional looking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.