Shop ADIROFFICE
See all product information
Create Account
24 in. Aluminum Blueprint Hanging Clamps, 6PK
- Mfr # ADI6026-MK
- Zoro # G013348721
product price:Â
$
118.99
/pk of 6, $19.83/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width
26 in
Color
Silver
Length
2.75 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADI6026-MK
- Zoro #
- G013348721
- UPC #
- 840309412124
- Country of Origin
- China
- Material
- Aluminum
- Color
- Silver
Dimensions
- Width
- 26 in
- Length
- 2.75 in
- Depth
- 1 in
Description
24 in. Aluminum Blueprint Hanging Clamps 6-Pack Perfect for Blueprints and Maps. Each clamp holds 100 documents
- Made of sturdy aluminum with solid steel, and silver wing knobs
- 6-Pack of 24 in. hanging clamps that each hold 100 sheets
- Perfect for blueprint, maps, large documents, and poster displays
- Blueprint clamps are designed for durability and made of sturdy aluminum with solid steel, and silver wing knobs
- Clamp jaws open to 1 in. wide to clip all your large files together easily and effectively
- 24 in. blueprint storage solutions ensure that all your large documents are well-organized without stapling or punching holes
- Pack of 6 clamps that each hold up to 100 sheets or 20 lbs of weight
- Works perfect with the AdirOffice or other brand blueprint storage rack and wall mount racks (sold separately)
- 1-year manufacturer warranty
- Includes snap-on plastic label holder for easy filing and identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.