Zoro Homepage

25"Corrugated Cardboard 16 Roll File Upright Storage Cabinet, PK2

  • Mfr # ADI622-2pk

  • Zoro # G901766385


product price: $93.49
/pk 2, $46.75/ea
Free Shipping & Returns

Key Features

Height
25 in
Width
17.5 in
Color
White
Material
Corrugated Fiberboard
Depth
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI622-2pk
Zoro #
G901766385
UPC #
810071534713
Country of Origin
Viet Nam

Dimensions

Height
25 in
Width
17.5 in
Depth
17.5 in

Details

Color
White
Material
Corrugated Fiberboard

Description

The 25” Adir Corrugated Cardboard Upright Storage Cabinet is made to hold 16 rolled documents and will keep your large files stored and organized. The reinforced bottom will prevent breakage, while the inner dividers are folded over a piece of cardboard for added strength. Each slot is 3.75” wide to provide space and keep your rolled files tidy. Its compact size fits comfortably in tight spaces and can be stacked to save space. The front and top cover are furnished with a labeling grid.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.