3 Drawer Base Kitchen Cabinet with Left Sink. 1 Door. Ready to Assemble. 48in Width Grey
Mfr # ADI902-B-48-L-GRY
Zoro # G813348860
product price: $1,401.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
MDF Wood
Width
48 in
Height
36 in
Depth
16 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI902-B-48-L-GRY
Zoro #
G813348860
UPC #
840309415088
Country of Origin
China
Dimensions
Width
48 in
Height
36 in
Depth
16 in
Details
Material
MDF Wood
Color
Grey
Description
3 Drawer Base Kitchen Cabinet with Left Sink. 1 Door. Ready to Assemble. 48 in Width Grey
- MDF Wood construction with laminate grey finish
- Left side sink with 2-drawers and 2 cabinets
- Easy-to-clean ̄cabinet and countertop
- Grey laminate chip resistant finish with stainless steel sink
- Each drawer supports up to 75 lbs
- Antimicrobial high-pressure laminate surfaces
- Left side stainless steel classic sink with large cabinet space
- Chip-resistant edges for long lasting durability and easy-to-clean cabinet and countertop surfaces
- 3.125-inch backsplash keeps spills away from back wall
- Aluminum handles on drawers and cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.