3 Drawer Base Kitchen Cabinet with Right Sink. 1 Door. Ready to Assemble. 36in Width Grey
Mfr # ADI902-B-36-R-GRY
Zoro # G813348839
product price: $1,060.99
/eaKey Features
Material
MDF Wood
Width
36 in
Height
36 in
Depth
19 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI902-B-36-R-GRY
Zoro #
G813348839
UPC #
840309415101
Country of Origin
China
Dimensions
Width
36 in
Height
36 in
Depth
19 in
Details
Material
MDF Wood
Color
Grey
Description
3 Drawer Base Kitchen Cabinet with Right Sink. 1 Door. Ready to Assemble. 36 in Width. Grey
- MDF Wood construction with laminate grey finish
- Right side sink with 3-drawers and one under counter door
- Easy-to-clean ̄cabinet and countertop
- Grey laminate chip resistant finish with stainless steel sink
- Each drawer supports up to 75 lbs
- Antimicrobial high-pressure laminate surfaces
- Right side stainless steel classic sink
- Chip-resistant edges for long lasting durability and easy-to-clean cabinet and countertop surfaces
- 3.125-inch backsplash keeps spills away from back wall
- Aluminum handles on drawers and cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.