
40-Key Steel Digital Electronic Lock Wall-Mount Security Key Cabinet, White
Mfr # ADI680-40-WHI-MK
Zoro # G913348784
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Depth
4 in
Height
14.3 in
Color
White
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADI680-40-WHI-MK
Zoro #
G913348784
UPC #
840309412636
Country of Origin
China
Dimensions
Width
12 in
Depth
4 in
Height
14.3 in
Details
Color
White
Material
Steel
Includes
Keys
Description
40-Key Steel Digital Electronic Lock Wall-Mount Security Key Cabinet in White. Programmable Electronic Lock and 2 Override Keys for Security
- Heavy-duty 16-gauge steel key cabinet for optimal protection
- Programmable electronic lock and two override keys for security
- 40-key cabinet for most secure key organization
- Scratch resistant 16-Gauge steel construction
- Simple-to-use electronic lock using a secret PIN code of 3-8 numbers and two override keys, allowing you to maintain total control
- Ideal for hotel owners, car dealerships and repair shops, valet parking services, and other professionals who store keys daily
- White finish with scratch-resistant powder coating inside and out
- Dimensions 4 in. D x 12 in. W x 14.3 in. H and weighing 17 pounds
- Pre-drilled holes and comes with mounting hardware to ensure easy, stable installation onto any wall
- Door-mounted digital lock also features a buzzer and LED light indicators which display each operation and power status
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.