Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" H x 15" W Steel Single Tier Locker

  • Mfr # ADI629-01-PUR

  • Zoro # G801766225


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Overall Width
15 in
Overall Height
48 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI629-01-PUR
Zoro #
G801766225
UPC #
819598022123
Country of Origin
China

Dimensions

Overall Depth
15 in
Overall Width
15 in
Overall Height
48 in

Details

Material
Steel
Color
Purple

Description

Built to last, the AdirOffice is crafted using rugged steel framing and sides. Rubber feet prevent the locker from slipping or causing scratches and scuff marks on the floor. Ample space and two hooks for stashing Great place to stash schoolwork, backpacks, coats, and more. Lightweight, easy to assemble, and vented to allow airflow. A lock secures the contents inside; two keys are included. The name tag slot makes it easy to personalize.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.