
48-Key Steel Secure Key Cabinet with Combination Lock, White
Mfr # ADI682-48-WHI-MK
Zoro # G913348753
product price: $32.59
/eaKey Features
Width
7.1 in
Depth
3.1 in
Height
10 in
Color
White
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI682-48-WHI-MK
Zoro #
G913348753
UPC #
840309412681
Country of Origin
China
Dimensions
Width
7.1 in
Depth
3.1 in
Height
10 in
Details
Color
White
Material
Steel
Includes
Keys
Description
48-Key Steel Secure Key Cabinet with Combination Lock in White. Holds up to 48 Keys
- Made of 16-gauge heavy-duty stainless steel in white finish
- Holds up to 48 keys for safe storage and easy access
- Features a combination lock with over 1000 combinations
- Ideal for property managers, car dealerships and repair shops, establishments that offer valet parking services, or for those who just have a lot of keys on hand and need to keep them secure
- Dimensions 10 in. H x 7.1 in. W x 3.1 in. D
- Includes 48 key tags
- Security key box is crafted of 16-gauge, heavy-duty steel with a scratch-resistant finish to provide long-term durability
- Wall mount locking key box has a combination lock for easy access for authorized users and can be changed as often as you like
- Continuous piano hinge for easy opening
- Four-point mounting hardware and pre-drilled holes are included to ensure easy, stable installation onto any wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.