Zoro Homepage

5-Drawer Flat Large Document and Blueprint File Cabinet in Black

  • Mfr # ADIOF500-01-MK

  • Zoro # G513348771


product price: $706.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Steel
Width
40.37 in
Depth
29.37 in
Length
19.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADIOF500-01-MK
Zoro #
G513348771
UPC #
840309415170
Country of Origin
China

Dimensions

Width
40.37 in
Depth
29.37 in
Length
19.29 in

Details

Color
Black
Material
Steel

Description

5-Drawer Flat Large Document and Blueprint File Cabinet in Black. Holds Documents up to 24 x 36 in. 500 Sheets per Unit


  • Holds up to 500 sheets per unit
  • Fits large documents up to 24-inch x 36-inch
  • Store blueprints, schematics, documents and papers
  • Architect file cabinet has heavy gauge steel base and scratch-resistant surface
  • The drawer depressors and the ball-bearing sliders will ensure that your papers are aligned properly and do not curl
  • Made from heavy gauge steel base and scratch-resistant surface
  • Use the secure lock to safeguard you sensitive documents
  • Assign the flat file drawers to individuals, specific projects, or subject matters with the label holders
  • Ideal for classrooms, art studios, and printing shops, catering to large projects
  • Fits paper up to size 24 in. x 36 in. and can hold 500 sheets or 750 semi-active sheets, or 1000 inactive sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.