8.5" x 11" Wall Mount Acrylic Sign Holders, PK12

  • Mfr # ADI639-8511-12-WM

  • Zoro # G901766040


product price: $44.15
/pk 12, $3.68/ea

Key Features

Width
8.5 in
Color
Clear
Height
11 in
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI639-8511-12-WM
Zoro #
G901766040
UPC #
815236017711
Country of Origin
China

Dimensions

Width
8.5 in
Height
11 in

Details

Color
Clear
Material
Acrylic

Description

The AdirOffice 8.5" x 11" Wall Mount Acrylic Sign Holder is an excellent choice for mounting your signs against the wall. A wall-mounted sign holder is a reliable and noticeable announcement for everyone to see. You need no other supplies as this set is complete with a flawless transparent acrylic design and ready-to-use mounting tape!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products