8.5''x11'' Acrylic Window Sign Holder with Suction Cups, PK6

  • Mfr # ADI639-8511-WSH-6

  • Zoro # G301766350


product price:  $56.89
/pk 6, $9.48/ea

Key Features

Width
8.5 in
Material
Acrylic
Color
Clear
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADI639-8511-WSH-6
Zoro #
G301766350
UPC #
819598022192
Country of Origin
China

Dimensions

Width
8.5 in
Height
11 in

Details

Material
Acrylic
Color
Clear

Description

The AdirOffice 8.5''x11'' Acrylic Window Sign Holder with Suction Cups is the great tool for clearly posting and displaying temporary notices. With the suction cups, this sign holder easily installs on glass or other non-porous surfaces. Its 0.125-inch clear acrylic plastic is durable enough for long service life. It is the best alternative to taped notices that leave behind messy residue. With this, there will be no more annoying banging or swinging like with hanging signage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.