Adjustable Wooden Mail Sorter with 27 Compartments and Removable Shelves. In Black.

  • Mfr # ADI201-01-BLK-MK

  • Zoro # G813348808


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Width
31.45 in
Depth
11.85 in
Tabletop Color
BLACK
Tabletop Material
MDF WOOD
Overall Length
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI201-01-BLK-MK
Zoro #
G813348808
UPC #
840309415248
Country of Origin
China

Dimensions

Width
31.45 in
Depth
11.85 in
Overall Length
21.65 in

Details

Tabletop Color
BLACK
Tabletop Material
MDF WOOD

Description

Adjustable Wooden Mail Sorter/Literature Organizer with 27 Compartments and Removable Shelves. In Black.


  • Efficiently organize supplies, files, documents, and paper
  • Arrange 27-shelves to any size you need
  • Hassle-free setup with straightforward instructions
  • Durable MDF wood black finish with sleek design offers durable storage while enhancing your décor
  • Dimensions 31.45-inch W x 21.65-inch H x 11.85-inch D
  • Removable shelves and customize it to suit your needs
  • Maximize your space and stack the organizers for ample storage options and creative room décor
  • 27 slots with each slot measuring 9.5-inch width x 11.85 inch depth and 2-inch height
  • Store and organize letters, craft paper, mail, files, and construction paper neatly
  • Each slot can hold 500 sheets of paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.