
Adjustable Wooden Mail Sorter with 27 Compartments and Removable Shelves. In Medium Oak
Mfr # ADI201-01-MEO-MK
Zoro # G713348823
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Width
31.45 in
Depth
11.85 in
Tabletop Color
MEDIUM OAK
Overall Length
21.65 in
Tabletop Material
MDF WOOD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADI201-01-MEO-MK
Zoro #
G713348823
UPC #
840309415149
Country of Origin
China
Dimensions
Width
31.45 in
Depth
11.85 in
Overall Length
21.65 in
Details
Tabletop Color
MEDIUM OAK
Tabletop Material
MDF WOOD
Description
Adjustable Wooden Mail Sorter/Literature Organizer with 27 Compartments and Removable Shelves. In Medium Oak.
- Efficiently organize supplies, files, documents, and paper
- Arrange 27-shelves to any size you need
- Hassle-free setup with straightforward instructions
- Durable MDF wood medium oak finish with sleek design offers durable storage while enhancing your décor
- Dimensions 31.45-inch W x 21.65-inch H x 11.85-inch D
- Removable shelves and customize it to suit your needs
- Maximize your space and stack the organizers for ample storage options and creative room décor
- 27 slots with each slot measuring 9.5-inch width x 11.85 inch depth and 2-inch height
- Store and organize letters, craft paper, mail, files, and construction paper neatly
- Each slot can hold 500 sheets of paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.