Beige, Steel, 32 in W, 48 in L, 28 in D

  • Mfr # ADI614-MK

  • Zoro # G413348819


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Length
48 in
Width
32 in
Material
Steel
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI614-MK
Zoro #
G413348819
UPC #
840309412179
Country of Origin
China

Dimensions

Length
48 in
Width
32 in
Depth
28 in

Details

Color
Beige
Material
Steel

Description

Mobile Steel Adjustable Blueprint Rack Vertical Plan Center in Beige. Holds up to 240 lbs and 1200 documents


  • Plan rack holds up to 240 lbs. and up to 1200 documents
  • Adjustable and portable rack for blueprints plans, maps, posters
  • Equipped with brakes to ensure stability
  • Crafted from solid steel and fully finished on all surfaces giving your workspace a professional look
  • Versatile Usage for blueprint holder, poster display rack, vinyl roll holder, architectural drawing storage, building plans holder, and map rack
  • Sand beige finish will blend in beautifully with any décor
  • This file cart accommodates a dozen blueprint hanging clamp size 24 in. - 42 in. (clamps sold separately)
  • Swivel casters with brakes for portability control
  • Adjustable height from 32.5-57 inches and width 27.5-47.5 inches
  • 1-year manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.