
Black Large Wall Mounted Weatherproof Steel Drop Mailbox
Mfr # ADI631-14-BLK-MK
Zoro # G313348810
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
16 in
Width
11 in
Depth
2.4 in
Includes
Keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI631-14-BLK-MK
Zoro #
G313348810
UPC #
840309412438
Country of Origin
China
Dimensions
Height
16 in
Width
11 in
Depth
2.4 in
Details
Color
Black
Includes
Keys
Material
Steel
Description
Large Wall Mount Weatherproof Heavy Duty 16 Guage Steel Drop Mailbox, Black
- Pebble-textured finish that fits in with any décor
- Tubular key locked bin door opens wide for easy content retrieval
- Indoor or weather protected outdoor location
- The low-profile drop box with a 2â¦Å“-inch deep design readily accepts legal-sized documents and other important correspondence that can fit into its 9 in. x 7/16 slot
- Dimensions: 16 in. H x 11 in. W x 2.4 in. D, slot dimensions 9.25 in. x 0.4
- Durable construction and black finish make the drop box perfect for any business where secure storage is important on a temporary basis
- Equipped with a pick-resistant lock to prevent break-ins and tampering, the drop box provides optimal security until you can remove its contents
- Readily accepts legal-size documents, envelopes, and other important correspondence that can be easily accessed through the storage compartment
- Wall-mounted drop box for secure document storage is a low-profile but secure way of collecting important items like receipts, letters, and even cash
- Mounting hardware is included and four, tubular-design keys which are difficult to duplicate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.