Black, MDF Wood, 10.75 in W, 16.2 in L, 11.75 in D

  • Mfr # ADI500-11-BLK-MK

  • Zoro # G213348804


product price:  $55.65
/ea

Key Features

Color
Black
Length
16.2 in
Width
10.75 in
Material
MDF Wood
Depth
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI500-11-BLK-MK
Zoro #
G213348804
UPC #
840309412001
Country of Origin
China

Dimensions

Length
16.2 in
Width
10.75 in
Depth
11.75 in

Details

Color
Black
Material
MDF Wood

Description

11-Compartment MDF Wood Vertical Desktop File Sorter Literature Organizer, Black


  • Perfect solution for offices, mailrooms, or classrooms
  • Removable hardboard shelves to customize size of each shelf
  • Stackable vertical organizer for papers, books, and magazines
  • Durable long lasting corrugated fiberboard wood construction with fast assembly
  • 11-compartment vertical paper sorter keeps your papers, books, and magazines organized
  • Each slot features a small label tab for precise labeling without getting in the way of your papers, can be used to identify student names in the classroom or individual files or projects in the office
  • Dimensions of each shelf compartment is 10.75 in. W x 11.75 in. D to accommodate standard-sized papers and folders, overall dimensions 16.2 in. H x 10.75 in. W x 11.75 in. D
  • Non-slip rubber feet reduce movement and protect your work surface from scratches and scuffs
  • 2.5 in. increments compartment adjustability
  • Each compartments hold up to 15 lbs. of weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.