Black, Steel, 27 in W, 48 in L, 28 in D

  • Mfr # ADI613-BLK-MK

  • Zoro # G613348756


product price:  $289.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Length
48 in
Width
27 in
Material
Steel
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI613-BLK-MK
Zoro #
G613348756
UPC #
840309412162
Country of Origin
China

Dimensions

Length
48 in
Width
27 in
Depth
28 in

Details

Color
Black
Material
Steel

Description

12-Bracket Portable Steel Vertical File Blueprint Rack Rolling Stand in Black. Swivel Casters and Brakes for Control.


  • Widely swinging pivot brackets for easy access
  • Swivel casters with brakes for portability control
  • Load capacity of 240 lbs. or up to 1200 documents
  • Mobile blueprint rack that moves seamlessly and can be locked in place with efficient brakes
  • Beyond serving as a construction plan holder, this drawing rack can be used for a variety of items including posters, vinyl rolls, architectural drawings, blueprints, maps, and wrapping paper
  • crafted from solid steel, promising longevity with a load capacity of 240 pounds or up to 1200 documents
  • Hold up to 12-aluminum hanging clamps and fits any brand hanging clamps sizes 24- 42-inch size (sold separately)
  • Four, 3-inch swivel wheels on the bottom make it easy to move your documents from one location to the next
  • Front two casters lock to keep the stand stable and securely in place when you get to your destination
  • Adjustable to fit even your largest files up to a 27-inch width, and features an adjustable length from 28.5 to 46.5 inches and height from 46 to 66 inches to accommodate smaller and larger files with ease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.