Zoro Homepage

Blueprint Pivot Wall Rack, Grey

  • Mfr # ADI617

  • Zoro # G701765960


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Depth
15.25 in
Width
24 in
Material
Steel
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI617
Zoro #
G701765960
UPC #
815236010040
Country of Origin
China

Dimensions

Height
10.5 in
Depth
15.25 in
Width
24 in

Details

Material
Steel
Color
Grey

Description

Mounted at a height of your preference, the AdirOffice Blueprint Pivot Wall Rack not only grants you convenient access to your documents, but it also saves your drawer and cabinet space. The rack includes 12 pivot brackets that swing widely and freely from side to side to easily reveal the files contents and can accommodate up to 12 hanging clamps (sold separately). Ideally, rack should be installed on solid walls or on wall studs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.