
Clear Acrylic Hanging Magazine Holder
Mfr # ADI640-2935-CLR-MK
Zoro # G113348782
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
29 in
Depth
2 in
Outside Length
35 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI640-2935-CLR-MK
Zoro #
G113348782
UPC #
840309412445
Country of Origin
China
Dimensions
Width
29 in
Depth
2 in
Outside Length
35 in
Details
Color
Clear
Material
Acrylic
Description
Clear Acrylic Hanging Magazine Holder With Adjustable Pockets. Holds Magazines and Brochres
- Accommodates 8.5 in. x 11 in. magazines and slim brochures
- Quick and easy installation with wall mounting hardware
- Clear and unobstructed view of any magazines or brochures
- Dimensions 29 in. W x 35 in. H
- Clear acrylic for easy viewing
- Pockets are customizable to hold both magazines and brochures
- Wall mounting hardware included
- 18 clear adjustable pockets
- Manufactured with transparent, high-quality acrylic
- Long lasting use without chipping or getting scratched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.