Zoro Homepage

Drop/Lift Wall Rack for Blueprints, Red, PK2

  • Mfr # ADI616-RED-2pk

  • Zoro # G301766039


product price: $64.29
/pk 2, $32.15/ea

Key Features

Depth
11.25 in
Material
Steel
Width
.75 in
Color
Red
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI616-RED-2pk
Zoro #
G301766039
UPC #
810071534904
Country of Origin
China

Dimensions

Depth
11.25 in
Width
.75 in
Height
8 in

Details

Material
Steel
Color
Red

Description

No longer does filing have to be a tedious chore. With the Adir Office Drop/Lift Wall Rack for Blueprints you can file up to 1200-sheets conveniently and easily. The wall rack can be installed to fit the clamp size dimensions of your preference. It accommodates up to 12 hanging clamps and extends out less than a foot (Clamps are sold separately). Mounting hardware is included. Ideally, rack should be installed on solid walls or on wall studs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.