
Dual Lock Wall-Mount Medication Security Cabinet in Red with Pull-Out Shelf
Mfr # ADI999-06-RED-MK
Zoro # G713348748
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Depth
6 in
Height
21 in
Color
Red
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI999-06-RED-MK
Zoro #
G713348748
UPC #
840309412933
Country of Origin
China
Dimensions
Width
16 in
Depth
6 in
Height
21 in
Details
Color
Red
Material
Steel
Includes
Keys
Description
Dual Lock Wall-Mount Medication Security Cabinet in Red with Pull-Out Shelf and Document Pocket.
- Red medicine cabinet with pull-out shelf and document pocket
- Dual lock wall mounted steel medical organizer
- Safe and secure storage for medicine first aid and emergency Kit
- Crafted of sturdy steel construction to supply long-term strength
- Safely store prescriptions, first aid kits and other medical supplies against unauthorized access
- Dual locks which require separate keys for added security
- Ideal for schools, offices, clinics, hospitals and homes, this cabinet is a safe and secure way to store medical supplies and medicine
- Designed with four compartments to accommodate medical supplies of varying sizes, along with a pull-out shelf and document pocket for maximum convenience
- Dimensions 21 in. H x 16 in. W x 6 in. D
- Pre-drilled holes for easy installation on any flat surface and hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.