Zoro Homepage

Exam Treatment Table with Adjustable Backrest. Blue Upholstery.

  • Mfr # ADI996-01-BLU-MK

  • Zoro # G013348677


product price: $638.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Length
31.5 in
Width
27.56 in
Depth
75.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI996-01-BLU-MK
Zoro #
G013348677
UPC #
840309412834
Country of Origin
China

Dimensions

Length
31.5 in
Width
27.56 in
Depth
75.59 in

Details

Color
Blue
Material
Steel

Description

Exam Treatment Table with Adjustable Backrest. Steel Frame, Paper Dispenser and Blue Upholstery. 440lb Capacity.


  • 2-inch thick foam padding and safe rounded corners
  • Easy to wipe-clean surfaces maintain top standards of user safety
  • Adjustable angle positioning and an optimal height of 31.4-inch
  • Made of powder coated steel with a is strong and supportive H-Brace base for heavy duty use
  • Storage and assembly is made easy by the unique foldable leg design
  • Convenient and easy to access horizontal paper towel dispenser roll bar for quick access when needed
  • 2-inch thick foam faux leather padding upholstery and safe rounded corners for optimise comfort
  • Exam table has easy to wipe-clean surfaces to maintain top standards of user safety and for easy maintenance
  • Dimensions 75.59 in. L x 27.56 in. W x 31.5 in. H
  • Adjustable backrest can be positioned at different heights for optimal patient comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.