
Exam Treatment Table with Full Storage Shelf and Adjustable Backrest. Black Upholstery
Mfr # ADI996-02-BLK-MK
Zoro # G713348724
product price: $666.99
/eaKey Features
Depth
74.8 in
Length
31.4 in
Width
27.5 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI996-02-BLK-MK
Zoro #
G713348724
UPC #
840309412841
Country of Origin
China
Dimensions
Depth
74.8 in
Length
31.4 in
Width
27.5 in
Details
Material
Steel
Color
Black
Description
Exam Treatment Table with Full Storage Shelf and Adjustable Backrest. Steel Frame, Paper Dispenser and Black Upholstery. 440lb Capacity.
- 2-inch thick foam padding and safe rounded corners
- Large steel storage shelf beneath exam table
- Adjustable angle positioning and an optimal height of 31.4-inch
- Durable and resilient powder-coated steel adjustable treatment table with full shelf
- Provides a stable surface for patients up to 440 lbs. of weight
- Dimensions 74.8 in. L x 27.5 in. W x 31.4 in. H
- 2-inch heavyweight knit-backed foam-padding with seamless rounded corners and reinforced upholstery
- Easy-to-clean padding was specially designed for patient comfort and convenience
- Built-in paper towel dispenser on the front of the table's frame provides hassle-free access to paper towels when needed
- Dependable design aims to assist various daily needs of any hospital, clinic or medical facility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.